SKU:
KEN5058780K
MPN:
5058780K
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Suited for use in confined spaces, this three piece set of rolling head, heavy duty pry bars ate the ideal product for a host of uses. With a traditional design that makes them ideal for use by tradesman in any industrial environment. Manufactured from forged carbon heat treated steel with ground points and supplied as a set with three varying sized pry bars.
Features and Benefits
• Three piece set ensure you'll have the correct tool to hand
• Suited for use in awkward to reach and confined spaces
• Manufactured from forged carbon steel making for a robust product
• Ground points offer a durable end with a good amount of give
Typical Applications
• Ideal for use by trades-people in any industrial environment, including confined spaces
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140044784 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 3 |
Overall Length | 150 300 450mm |
Overall Width | 13mm 16mm |
Type | Wrecking/Pry Bar Set |
UNSPSC Code | 27111901 |