£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. These flat cold chisels are suited for use on brickwork, masonry and cold metals. Available in a variety of sizes to suit your needs.
Features and Benefits
• Octagonal shank offers superior grip
• Can be used on brickwork, masonry and cold metals for versatility of use
• Manufactured from chrome vanadium steel for resilience
• Available in a range of sizes to suit your requirements
• Ground cutting edge ensures accurate and precise working
Typical Applications
• Carpentry
• DIY
• Construction
Standards
• BS 3066
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 25mm |
Brand | Sitesafe |
EAN | 5036140189171 |
ECLASS Code | 21040605 |
End Type | Flat |
Handle Material | Steel |
MFR Part No. | 5051200K |
Number of Pieces | 1 |
Overall Length | 305mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |