£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Used for splitting bricks, these high quality octagonal chrome vanadium steel brick bolster chisels are designed to withstand regular use. Complete with a ground cutting edge, the product is suited for use on brickwork, masonry and cold metals.
Features and Benefits
• Finished with an epoxy powder coating for additional protection
• Ground cutting edge is designed to stay sharper for longer to deliver good results
• Manufactured from durable chrome vanadium steel for overall product longevity
• Available in two sizes to suit your preference
Typical Applications
• Bricklaying
• Construction
Standards
• ASME B107.47M-1998
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 100mm |
Brand | Kennedy |
EAN | 5036140109988 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 240mm |
Product Type | Bolster Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |