£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel, this range of brick bolster chisels are designed for splitting bricks. Available in two sizes, the product can also be purchased with or without a hand guard.
Features and Benefits
• Manufactured from chrome vanadium steel which is highly robust
• Available with or without a guard depending on your preference
• Guards are manufactured from resilient and shatterproof plastic for protection
• Supplied in two sizes to allow you to select the product that best suits your application
Typical Applications
• Construction
• Manufacturing
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 100mm |
Brand | Sitesafe |
EAN | 5036140189225 |
ECLASS Code | 21040605 |
Handle Material | Steel |
MFR Part No. | 5051320K |
Overall Length | 230mm |
Product Type | Bolster Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |