SKU:
KEN5972970K
MPN:
5972970K
£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
These Classic pattern bevel edge wood chisels are designed for use by professional carpenters. Comprised of a hammer-blow resistant handle and chrome vanadium alloy blade, each chisel is designed to give a life-time of high performance. Each blade is hardened, tempered, ground and polished whilst the 'CAB' (Cellulose Acetate Butyrate) handle improves user comfort and overall resilience. Supplied as a set of 4 pieces in varying sizes.
Features and Benefits
• Chrome vanadium alloy blades are highly durable and designed for making accurate scrapings
• Handles are resistant to hammer blows
• Set of 4 ensures you have the right size tool to hand no matter the application
• Cellulose Acetate Butyrate (CAB) handles are extremely durable and improve user comfort and control
Typical Applications
• Joiners
• Carpenters
• Crafting
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Alloy |
Blade Width | 13 19 25 6mm |
Brand | Kennedy |
EAN | 5036140144217 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
Number of Pieces | 4 |
Overall Length | 200mm |
Product Type | Wood Chisel Set |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |