£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from drop forged chrome vanadium steel, this comprehensive 14 piece chisel and punch set is the cost effective way of ensuring you have all the necessary tools for any application. With pin, taper and centre punches as well as chisels, it's ideal for starting a tool collection to make sure you have the essentials. With ground edges for cutting and supplied in a plastic wallet for easy storage and organisation.
Features and Benefits
• Cutting edges are ground to hold a better cutting edge for longer
• Manufactured from chrome vanadium steel for durability
• 14 piece set ensure you will have the correct size chisel and punch whatever the application
• Drop forged for bolstered hardiness and strength
Contents
• Pin Punches: 3/16" x 6", 3/32" x 4 1/4", 1/8" x 4 3/4", 3/16" x 5 1/4" and 1/4" x 5 3/4"
• Centre Punches: 5/32" x 5"
• Chisels: 1/2" x 6", 5/8" x 6 1/2", 3/4" x 7 1/2" and 7/8" x 8".
• Taper Punches: 3/16" x 10", 7/32" x 10", 5/16" x 10" and 3/8" x 10"
Typical Applications
• Ideal for use when working with metal and wood and is suited for use by professionals such as:
• Carpenters
• Engineers
• Construction workers
• Hobbyists and model makers
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Yamoto |
EAN | 5036140022331 |
ECLASS Code | 21040605 |
End Type | Chisel |
Handle Material | Steel |
MFR Part No. | CPS014 |
Number of Pieces | 14 |
Overall Length | 150 175 200mm |
Product Type | Chisel Set |
Shank Shape | Hexagonal |
UNSPSC Code | 27111901 |