SKU:
KEN5940100K
MPN:
5940100K
£44.09
Ex VAT
£52.91
Inc VAT
Product Details
Product Specification
Manufactured from heavy gauge steel with an all welded construction, this 2 drawer tool chest is ideal for use in shared workspaces or for mobile jobs. The product possesses a red two-part epoxy powder paint finish, quick release lid clasps, a padlock hasp and textured carry handles. Finished with a full width piano hinge and an automatic lock that secures the drawers when the lid is closed, to prevent accidental opening.
Features and Benefits
• Manufactured from heavy gauge steel with an all welded construction for optimum resilience
• Finished in a red, corrosion resistant epoxy coating
• Quick release lid clasps keep your items secure when in transit
• Full width piano hinges offer rigidity and a robust construction
• Padlock hasps provide additional security (padlock sold separately)
• Plastic handle allows for ease of transportation
• Drawers are automatically closed when the lid is closed to prevent accidental opening
Typical Applications
• Workshops
• Garages
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
EAN | 5036140004474 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 30kg |
MFR Part No. | TB132-II |
Mobility | Portable |
Number of Drawers | 2 |
Overall Height | 228mm |
Overall Length | 534mm |
Overall Width | 218mm |
Product Range | Classic Range |
Product Type | Portable Tool Chest |
Security | Padlock Hasp (Padlock Not Included) Quick Release Lid Clasps |
UNSPSC Code | 24112401 |
Weight | 10.4kg |