Kennedy

Roller Cabinet, Industrial Range, Red/Grey, Steel, 3-Drawers, 845 x 710 x 465mm, 450kg Capacity

SKU:

KEN5942020K

MPN:

5942020K

£449.00

Ex VAT

£538.80

Inc VAT

IN STOCK (37)

    Product Details

    This range of industrial roller cabinets feature a modern design that's sturdy, stylish and secure. This range has been made with the heavy industrial user in mind. It features full width top chests and full height cabinets with alloy style castors. Made from robust steel with inner walls and reinforced back panels, all units are finished with anti-rust and solvent resistant powder coat paint. All corners are angled to maintain product shape and offer cabinet protection during repositioning. This range features fully opening drawers with classic design pulls to allow easy access.


    Features and Benefits
    • Anti-rust and solvent resistant powder coat finish protects against incidental damage
    • Perforated sides optimise space with easy to install accessories
    • Steel inner walls for added strength and extra rigidity
    • Non-slip EVA top mat and liners prevent damage and protect tools
    • Fully opening drawers with magnets to secure them in place
    • 45mm Ball bearing slides give good drawer stability and smooth action even under load
    • Greater security due to the locking system with cylinder locks
    • Increased mobility thanks to the strong ergonomic side handle, which can fit to either side of the unit to facilitate easy repositioning
    • 125mm diameter castors with lockable brakes absorb shock and can support heavy loads
    • Enhanced safety via the spring loaded catches prevent drawers opening when repositioning
    • Available in varying sizes to suit your requirements


    Typical Applications
    • Workshops
    • Garages
    • Industrial


    Notes
    • The compatible tool chests are; KEN5942040K, KEN5942220K, KEN5942420K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Red/Grey

    EAN

    5036140258525

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Steel

    Maximum Weight Capacity

    450kg

    MFR Part No.

    BTD-283031DZ

    Mobility

    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Side Handle To Fit Roller Cabinets

    Number of Drawers

    3

    Overall Height

    845mm

    Overall Length

    710mm

    Overall Width

    465mm

    Product Range

    Industrial Range

    Product Type

    Roller Cabinet

    Roll Weight

    105kg

    Security

    Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays

    UNSPSC Code

    24112401

    Weight

    50kg