SKU:
KEN5942620K
MPN:
5942620K
£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Product Documents
The Industrial Range Wide Cabinet is designed for the heavy industrial user, offering robust and secure storage solutions for tools and equipment. Crafted from durable steel, it features reinforced inner walls and back panels, finished with an anti-rust and solvent-resistant powder coat for added durability. The cabinet includes fully opening drawers with secure magnets and smooth ball bearing slides for stability, while its perforated sides allow easy installation of accessories. For increased security, a cylinder lock system is included, and the side lockers provide additional storage. The ergonomic side handle and 125mm castors enhance mobility, while spring-loaded catches and gas struts ensure safety and stability during use.
Features and Benefits
• Extra wide roller cabinet with larger top surface and additional storage in lockable side cupboards which are complete with gas struts
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories
• Steel inner walls for added strength and extra rigidity
• Non-slip EVA 10mm top mat and 2.5mm liners prevent damage and protect tools
• Fully opening drawers with magnets to secure them in place
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Side lockers open out to offer additional secure storage
Notes
• 1x drawer 568 x 398 x 75mm (35kg load capacity)
• 4x drawers 568 x 398 x 154mm (35kg load capacity)
• Static load capacity: 450kg
• The compatible tool chests are; KEN5942040K, KEN5942220K, KEN5942420K
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
Drawer Load Capacity | 35kg |
EAN | 5036140258587 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 450kg |
MFR Part No. | BTD-361051CTZ |
Mobility | Strong Ergonomic Handles |
Number of Drawers | 5 |
Overall Height | 915mm |
Overall Length | 706mm |
Overall Width | 461mm |
Product Range | Industrial Range |
Product Type | Roller Cabinet |
Roll Weight | 175kg |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 67.5kg |