SKU:
KEN5945550K
MPN:
5945550K
£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
5 Drawer roller cabinet from Kennedy®. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder.
Features and Benefits
• Manufactured from heavy gauge steel
• Double wall construction side panels
• Welded joints for added rigidity
• Coated in a hard wearing epoxy powder
• Fully opening drawers for extra accessibility
• Quick release smooth running ball bearing drawer slides
• Double sliders on base drawer
• Supplied with drawer liners and top mat
• 125 x 50mm heavy-duty castors fitted with two brakes
Dimensions (WxDxH): 690 x 460 x 890mm
Drawer sizes:
(4) 590 x 410 x 100mm
(1) 590 x 410 x 200mm
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Green |
Drawer Load Capacity | 590 x 410 x 100mm - 25 590 x 410 x 200mm - 45kg |
EAN | 5036140004580 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 145kg |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 5 |
Overall Height | 890mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Green |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 44kg |