noscriptKennedy 250mm (10") Hand Bastard Engineers File 0306030K | Cromwell Tools

Kennedy

250mm (10") Hand Bastard Engineers File

SKU:

KEN0306030K

MPN:

0306030K

£6.15

Ex VAT

£7.38

Inc VAT

IN STOCK (50+)

    Product Details

    Parallel edges, one edge uncut. For flat filing, corner filing and deburring. Multi-purpose and for other work where a 'safe' or uncut edge is needed. Double cut. Available in a comprehensive range of shapes and sizes.


    Features and Benefits
    • Highly durable construction for long-lasting files
    • Compatible with most handles
    • Suitable for use with a range of materials


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091252

    ECLASS Code

    21042102

    File Thickness

    5.7mm

    Handle Material

    No Handle Included

    Material Application

    Hard Plastics Non-Ferrous Metals

    MFR Part No.

    KB10HD01

    Overall Length

    250mm

    Overall Width

    24mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Hand

    Type of Cut

    Bastard

    UNSPSC Code

    27111929