£4.99
Ex VAT
£5.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
High-quality, cost-effective flat smooth files. Perfect for flat filing, corner filing and deburring.
Features and Benefits
• Edges taper towards front
• Hardened and tempered for enhanced durability and reliability
• Preferred where taper allows access into tight corners and angles
Typical Applications
• For general work on iron, steel, etc.
Standards Met
• Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140090972 |
ECLASS Code | 21042102 |
File Thickness | 4.7mm |
Handle Material | No Handle Included |
Material Application | Hard Plastics Non-Ferrous Metals |
Overall Length | 200mm |
Overall Width | 20mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Flat |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |