£7.99
Ex VAT
£9.59
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
High-quality, ultra-durable engineers half round files, available in multiple sizes to suit every filing need. Enables the rapid removal of metal thanks to effective construction.
Features and Benefits
• Edges and surfaces taper towards point
• Dual application; suitable for concave surfaces and flat filing
• For rapid removal of metal
Standards Met
• Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091016 |
ECLASS Code | 21042102 |
File Thickness | 5mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
MFR Part No. | KB08HR03 |
Number of Pieces | 1 |
Overall Length | 200mm |
Overall Width | 19.7mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Half Round |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |