£15.09
Ex VAT
£18.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Used for marking out right angles and testing squareness, these Try Squares are ideal for use by carpenters. Each product possesses a rosewood stock with brass face for greater wear resistance. Blades are manufactured from hardened steel, and secured by steel washers with brass rivets. Solid rosewood stock with solid brass facing securely fixed to the stock provides a hard wearing contact edge. Available in two sizes to suit your needs.
Features and Benefits
• Rosewood stock brass face provides superior resilience
• Available in two sizes to suit your requirements
• Blades are constructed from steel with steel washers and brass rivets for all around product longevity
• Hard wearing contact edge ensures long product life
Typical Applications
• DIY
• Carpentry
• Joinery
Attribute | Value |
---|---|
Angle Type | 90° |
Blade Dimensions | 150mm x 50mm |
Blade Length | 150mm |
Blade Width | 50mm |
Brand | Kennedy |
Colour | Black |
EAN | 5036140144538 |
ECLASS Code | 21170303 |
Features | Marking Right Angles Testing Squareness |
Finish/Coating | Uncoated |
Graduation Type | 6in. |
Material | Rosewood/ Brass |
Type | Bevel |
UNSPSC Code | 27111800 |