Kennedy

Centre Cut, Low Tensile Bolt Cutter, Drop Forged Hardened Carbon Steel, 457mm

SKU:

KEN5923560K

MPN:

5923560K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (5)

    Product Details

    These low tensile bolt cutters are designed for delivering a centre cut. Manufactured from drop forged hardened carbon steel, the product is suitable for round and flat sections. Boasting adjustable arms, cushion grips and tubular handles for maximum strength combined with low weight. Available in an array of sizes.


    Features and Benefits
    • Manufactured from drop forged carbon steel which is robust and makes the product suited for round and flat sections
    • Adjustable arms allow you to get the correct leverage needed for cutting bolts
    • Tubular steel handles provide maximum strength whilst being lightweight
    • Cushion grips provide user comfort, control and added grip
    • Available in various sizes to suit your needs


    Typical Applications
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Centre Cut

    Cutting Capacity

    15HRC = 8mm & 40HRC = 6mm

    EAN

    5036140248090

    ECLASS Code

    21040302

    Grip Material

    Plastic

    Handle Material

    Steel

    Insulated

    No

    Jaw Material

    Drop Forged Hardened Carbon Steel

    Non Sparking

    No

    Overall Length

    457mm

    Type

    Low Tensile Bolt Cutter

    UNSPSC Code

    27111512

    VDE

    No