Kennedy

Chrome Vanadium/Steel, Taper Punch, Point 12mm, 355mm

SKU:

KEN5181542K

MPN:

5181542K

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (34)

    Product Details

    Manufactured from hardened and tempered chrome vanadium steel, these tapered punches are designed for use when aligning holes in jigs and fixtures. Available in an array of sizes to suit your requirements.


    Features and Benefits
    • Available in a range of sizes to suit your exact needs
    • Manufactured from hardened and tempered steel for optimum durability
    • Ideal for use when aligning holes and jigs in fixtures
    • Tapered point for precision


    Typical Applications
    • Construction
    • Manufacturing
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Mild Steel

    EAN

    5036140110922

    ECLASS Code

    21040706

    Handle Material

    Chrome Vanadium

    Head Shape

    Round

    Overall Length

    355mm

    Point Diameter

    12mm

    Tip Material

    Chrome Vanadium Steel

    Type

    Taper Punch

    UNSPSC Code

    27111505