SKU:
KEN5182330K
MPN:
5182330K
£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Containing 5 pieces, this Long Parallel Punch Set is ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel, each pin punch is fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.
Features and Benefits
• Air grip handle absorbs vibration and deflects wayward hammer blows for your safety and comfort
• Manufactured from hardened and tempered steel for ultimate durability
• 5 piece set ensures you have the correct size to hand no matter the application
Contents
• 3, 4, 5, 6 and 8mm Diameter Punches
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140046993 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Round |
Overall Length | 149 184 200 227mm |
Point Diameter | 3 4 5 6 8mm |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |