SKU:
KEN5181550K
MPN:
5181550K
£25.39
Ex VAT
£30.47
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from chrome vanadium steel, these tapered punches are ideal for use when aligning holes in jigs and fixtures. Supplied as a four piece set with four different size punches, the tapered punches are supplied in a plastic wallet for organisation of your tools.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience and resistance to wear and tear
• Four-piece set ensures you have the correct size punch to hand when working
• Supplied in a plastic wallet for safekeeping when not in use
Set Contents
• 1 x 3mm
• 1 x 4mm
• 1 x 5mm
• 1 x 6mm
Typical Applications
• Construction
• Woodworking
• Joinery
• Carpentry
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140022362 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium |
Head Shape | Round |
Overall Length | 210 215 225 240mm |
Point Diameter | 3 4 5 6mm |
Tip Material | Chrome Vanadium Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |