£5.49
Ex VAT
£6.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Made from chrome vanadium steel with high strength octagonal shanks and featuring cushioned grip handles with shock absorbing air pockets.
Overall length: 150mm (6").
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140250680 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Octagonal |
Overall Length | 150mm |
Point Diameter | 3mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |