SKU:
KEN5182420K
MPN:
5182420K
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Used for punching out pins and dowels, these standard length inserted pin punches are supplied in a plastic wallet. Manufactured from chrome vanadium steel with a polished finish.
Features and Benefits
• Manufactured from chrome vanadium steel which makes for a hardy product
• Supplied in a plastic wallet to help you organise, store and transport your tools
• 6 varying sized pin punches to suit a variety of needs
Typical Applications
• DIY
• Construction
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140027732 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium Steel |
Head Shape | Square |
Overall Length | 115 125 150 165 180 200mm |
Point Diameter | 2 3 4 5 6 8mm |
Tip Material | Chrome Vanadium Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |