SKU:
KEN5932530K
MPN:
5932530K
£106.29
Ex VAT
£127.55
Inc VAT
Product Details
Product Specification
Ideal companion for technicians on the go, it can be pulled behind on wheels OR used as a backpack OR hand held.
Features include:
Extractable rear straps transform tool trolley into a functional backpack. Two internal double-sided reversible pallets, one with pouches for tools and the other with a soft padded area for computer notebook. Two front pouches for documents, accessories, measuring tape, spares etc. Large wheels for a stable carry-on. Telescopic handle. High grade reliable zip. Fold down wheel cover when being used as a rucksack. PLEASE NOTE TOOLS NOT INCLUDED
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140302068 |
ECLASS Code | 21100101 |
Height | 150mm |
Length | 440mm |
Lock Type | Zipper |
MFR Part No. | TOOL TROLLEY 01 |
Product Material | 601 Denier Fabric |
Product Type | Wheeled Bag |
UNSPSC Code | 24111507 |
Weight | 4.3kg |
Width | 340mm |