Kennedy

Tool Holdall, 600 Denier Polyester, (L) 320mm x (W) 160mm x (H) 170mm

SKU:

KEN5930990K

MPN:

5930990K

£19.79

Ex VAT

£23.75

Inc VAT

IN STOCK (50+)

    Product Details

    Made of 600 dernier black and red durable fabric with adjustable shoulder and waist straps. The product has a large internal compartment with 7 internal and 1 external pocket. Complete with a heavy-duty zip and padded handles.


    Features and Benefits
    • Heavy duty zip closing keeps your tools secure even when transporting
    • Shoulder and waist straps are designed for user comfort even when the bag is fully loaded
    • Padded carry handle offers versatile carrying
    • 600 dernier fabric is robust and wear-resistant


    Typical Applications
    • Plumbers
    • Electricians
    • DIY enthusiasts


    Notes
    • Tools not included


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140255876

    ECLASS Code

    21100101

    Height

    170mm

    Length

    320mm

    Product Material

    600 Denier Polyester

    Product Type

    Tool Holdall

    UNSPSC Code

    24111507

    Weight

    0.42kg

    Width

    160mm