£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
To suit KEN5184200K (Etching Pen Scriber) and KEN5184220K (Retractable Carbide Tipped Etching Pen).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111943 |
ECLASS Code | 21049090 |
For Use With | KEN-518-4200K KEN-518-4220K |
Includes | Point At Both Ends |
Overall Length | 29mm |
Tip Material | Tungsten Carbide |
Type | Scriber Point |
UNSPSC Code | 27112303 |