noscriptYamoto Dynamic Grip, 3m / 10ft, Heavy Duty Tape Measure, Metric, Class II 5361440K | Cromwell Tools

Yamoto

Dynamic Grip, 3m / 10ft, Heavy Duty Tape Measure, Metric, Class II

SKU:

YMT5361440K

MPN:

5361440K

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    Comprising of a textured rubber case, lacquered blade and locking spring assisted blade return, this range of tape measures are ideal for working professionals. With a riveted metal end hook, steel belt clip and wrist strap and corrosion resistant finish, there is an emphasis on affordable quality. Complete with an action lock to hold the blade in place. Products that are 5m and longer, have tape hooks with four rivets, 3m/10' tape hooks have two. Products with a Metric/Imperial blade have 1/32", 1/16" inch and mm graduations, the metric-only blades have mm and cm graduations.


    Features and Benefits
    • Blades possess a lacquered finish to bolster resistance
    • Available to purchase with imperial and metric graduations, or metric only to suit your preferences
    • Textured rubber non-slip grip case for improved comfort and impact resistance
    • Steel belt clip and wrist strap to allow for ease of transportation
    • Spring assisted blade return and lock
    • Riveted metal hook end allows for accurate inside and outside measuring


    Typical Applications
    • Ideal for professional use by carpenters, plumbers, electricians, construction workers, decorators, shop fitters and DIY enthusiasts


    Warnings
    • Blades are sharp and therefore are meant to be guided back into the housing to minimise risk of injury to personnel and damage to the blade


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    3m / 10ft

    Blade Material

    Steel

    Blade Width

    16mm

    Brand

    Yamoto

    Coating

    Lacquer

    EAN

    5036140014848

    ECLASS Code

    21160103

    Frame Material

    Plastic Rubber

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric

    Product Type

    Heavy Duty Tape Measure

    Resistance Properties

    Corrosion-resistant

    Series

    Dynamic Grip

    Special Features

    Belt Clip EEC Class II Lanyard Rubber Grip Spring Blade Return

    UNSPSC Code

    27111801