KennedyPro

TLX500, 5m / 16ft, Double-Sided Measuring Tape, Metric, Class II

SKU:

KEN5361750K

MPN:

5361750K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    With some products featuring both imperial and metric graduations and others metric only, this range of auto-locking tape measures is suited for general purpose to heavy duty uses. Featuring reverse printed, nylon-coated blades that are suited for measuring ceilings and windows, the blade is housed in an ABS plastic casing for bolstered resistance to impact. All models come with an automatic brake which locks the blade in position during use until you press the release control button. They also benefit from a sliding magnetic hook and belt clip.


    Features and Benefits
    • Reverse printed blades allow you to easily read measurements on both sides
    • Automatic brake locks the blade in position until you press the release button for accurate measurements
    • Belt clip allows you to attach the product to your person for safekeeping
    • Available in a range of sizes and specifications to suit your needs
    • Sliding magnetic hook allows you to attach the end to ferrous materials for precision measuring


    Typical Applications
    • Construction
    • DIY
    • Engineering
    • Plumbing
    • Electrical


    Standards
    •ECC Class II


    Notes
    • Some products have both metric and imperial graduations, others metric only. Always check the specifications before purchase


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    5m / 16ft

    Blade Material

    Steel

    Blade Width

    25mm

    Brand

    KennedyPro

    Coating

    Nylon

    EAN

    5036140069985

    ECLASS Code

    21160103

    Frame Material

    Plastic

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric

    MFR Part No.

    TLX500

    Product Type

    Double-Sided Measuring Tape

    Resistance Properties

    Corrosion-resistant

    Special Features

    Belt Clip Double-sided Marking EEC Class II Lockable

    UNSPSC Code

    27111801