£89.19
Ex VAT
£107.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from cast iron, this range of heavy duty fixed base bench vices are suited for use by professionals. With an anvil, precision cut screw mechanisms and precision machined jaws for superior clamping force. The vice has a cast iron body with powder coating for high strength, durability and rust resistance. Available to purchase in a variety of sizes and specifications to ensure you find the correct product for your requirements. The product is not suited to be struck by a hammer.
Features and Benefits
• Manufactured from the highest quality castings
• Precision cut screw mechanisms and precision machined jaws
• Integrated anvil allows you to strike your workpiece if needed
• Epoxy powder coating bolsters resistance to rust and chemicals
• Available in a variety of sizes to suit your needs
Typical Applications
• Ideal for use in workshops and suited primarily to automotive and engineering uses
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Kennedy |
EAN | 5036140228122 |
ECLASS Code | 21020601 |
Jaw Height | 21mm |
Jaw Opening | 190mm |
Jaw Width | 150mm |
Mounting Hole Size | 13mm |
Mounting Type | Bolt |
Overall Height | 175mm |
Overall Length | 480mm |
Overall Material | Cast Iron |
Overall Width | 175mm |
Throat Depth | 85mm |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |
Weight | 25 |