£23.89
Ex VAT
£28.67
Inc VAT
4 Variations Available
Product Details
Product Specification
Available in a range of sizes, these toolmaker's clamps are manufactured from hardened and tempered steel. Each product possesses steel jaws with spring tension clips.
Features and Benefits
• Manufactured from hardened steel for optimum resilience and tool life
• Available in a variety of sizes to suit your exact requirements
• Spring tension clips allow you to easily affix your desired workpiece into the jaws
Typical Applications
• Construction
• Engineering
• Tool Making
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112025 |
ECLASS Code | 21020601 |
Jaw Opening | 89mm |
Overall Length | 127mm |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |