£10.99
Ex VAT
£13.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from hardened steel. Ideal for holding drills, small files and wire. The through hole construction of the body allows lengths of wire to be held.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140008212 |
ECLASS Code | 21020601 |
Jaw Opening | 4.8mm |
Overall Length | 100mm |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Pin Vice |