noscriptKennedy Pipe Vice, 8 to55mm Jaw Opening, Bolt Mount, Fixed Base, Cast Iron 5888220K | Cromwell Tools

Kennedy

Pipe Vice, 8 to55mm Jaw Opening, Bolt Mount, Fixed Base, Cast Iron

SKU:

KEN5888220K

MPN:

5888220K

£169.00

Ex VAT

£202.80

Inc VAT

IN STOCK (3)

    Product Details

    This pipe vice and stand is ideal for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron, with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. This ensures that the product has good durability and a longer lifespan. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray and the wide angled legs give greater stability to the tool. Transporting the vice and stand is made easy thanks to the folding design feature.


    Features and Benefits
    • Cast iron frame with hardened steel jaws provide durability
    • Wide angled legs for good stability
    • Fold-up design makes transportation easy and efficient
    • Corrosion resistant coating for longer product lifespan


    Typical Applications
    • Cutting pipework
    • Bending pipework
    • Threading pipework
    • Ideal for workshop and site use


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Kennedy

    Clamping Force

    350kg

    EAN

    5036140021761

    ECLASS Code

    21020601

    Jaw Opening

    55mm

    MFR Part No.

    VPS055

    Mounting Type

    Bolt

    Overall Height

    1145mm

    Overall Length

    850mm

    Overall Material

    Cast Iron

    UNSPSC Code

    27112102

    Vice Type

    Pipe Vice