noscriptKennedy-Pro Professional, 300mm, Box-beam Level, 3 Vials, Horizontal/Vertical/45°, Non-Magnetic 5103300K | Cromwell Tools

Kennedy-Pro

Professional, 300mm, Box-beam Level, 3 Vials, Horizontal/Vertical/45°, Non-Magnetic

SKU:

KEN5103300K

MPN:

5103300K

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (50+)

    Product Details

    These box spirit levels are essential for professionals in construction and carpentry, offering high accuracy and durability. Made from extruded aluminium with a powder-coated finish, they feature three high visibility vials (one horizontal, two vertical) with 0.5mm/m accuracy. The levels include shock-absorbing end caps, milled working faces on top and bottom for precise measurement, and an integrated rule scale for easy marking. Larger sizes come with hand grips for convenient transport and are ideal for bigger projects due to their extended reach. Available in various sizes, these levels ensure precise alignment and levelling of large surfaces.


    Features and Benefits
    • High accuracy with 0.5mm/m tolerance for precise measurements
    • Durable extruded aluminium body with a protective powder-coated finish
    • Three high visibility vials (one horizontal, two vertical) ensure versatile levelling
    • Shock-absorbing end caps protect against accidental drops
    • Milled working faces on top and bottom enhance measurement accuracy
    • Integrated rule scale facilitates easy marking and measuring
    • Hand grips on larger sizes for comfortable handling and extended reach
    • Suitable for construction, carpentry, and larger projects requiring precise horizontal and vertical alignment


    Typical Applications
    • Construction
    • DIY
    • Plumbing
    • Electrical


    Product Specification
    Attribute
    Value

    Accuracy

    0.5mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Red

    Body Material

    Aluminium

    Brand

    Kennedy-Pro

    EAN

    5036140243576

    ECLASS Code

    21160108

    Finish/Coating

    Powder Coat Finish

    Includes

    N/A

    Level Features

    Hand Grips

    Level Type

    Box-Beam Level

    MFR Part No.

    5103300K

    Number of Vials

    3

    Overall Length

    300mm

    Overall Width

    27mm

    Series

    Professional

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    45° Horizontal Vertical

    Vial Visibility

    Font Viewing