SKU:
KEN5103360K
MPN:
5103360K
£20.29
Ex VAT
£24.35
Inc VAT
6 Variations Available
Product Details
Product Specification
These box spirit levels are essential for professionals in construction and carpentry, offering high accuracy and durability. Made from extruded aluminium with a powder-coated finish, they feature three high visibility vials (one horizontal, two vertical) with 0.5mm/m accuracy. The levels include shock-absorbing end caps, milled working faces on top and bottom for precise measurement, and an integrated rule scale for easy marking. Larger sizes come with hand grips for convenient transport and are ideal for bigger projects due to their extended reach. Available in various sizes, these levels ensure precise alignment and levelling of large surfaces.
Features and Benefits
• High accuracy with 0.5mm/m tolerance for precise measurements
• Durable extruded aluminium body with a protective powder-coated finish
• Three high visibility vials (one horizontal, two vertical) ensure versatile levelling
• Shock-absorbing end caps protect against accidental drops
• Milled working faces on top and bottom enhance measurement accuracy
• Integrated rule scale facilitates easy marking and measuring
• Hand grips on larger sizes for comfortable handling and extended reach
• Suitable for construction, carpentry, and larger projects requiring precise horizontal and vertical alignment
Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | KennedyPro |
EAN | 5036140243583 |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Includes | N/A |
Level Features | Hand Grips |
Level Type | Box-Beam Level |
Number of Vials | 3 |
Overall Length | 600mm |
Overall Width | 30mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Professional |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | 45° Horizontal Vertical |
Vial Visibility | Font Viewing |