£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
The KENNEDY boat levels, tailored for tasks like scaffolding, offer 1 millimetre per meter accuracy. Constructed from die-cast aluminium with a durable powder-coated finish, each features a milled measuring face for enhanced precision. They include 1 vertical and 1 horizontal acrylic vial for accurate measurements in normal and inverted orientations. Available with regular or magnetic bases, these levels come with a leather belt pouch for easy storage. Designed for construction and industrial settings, they excel in precise levelling and alignment, essential for tradespeople requiring reliable performance in challenging environments.
Features and Benefits
• Features two vials for vertical and horizontal viewing, offering versatility in various applications.
• Includes a leather belt pouch for convenient storage and transportation.
• Magnetic base (KEN5100160K model) allows attachment to ferrous materials, enhancing stability during measurements.
Typical Applications
• Woodworking
• DIY
• Constrution
Attribute | Value |
---|---|
Accuracy | 1mm/m |
Base Type | Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140110335 |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Includes | Leather Belt Pouch |
Level Features | Milled Face |
Level Type | Boat Level |
MFR Part No. | 5100160K |
Number of Vials | 2 |
Overall Length | 250mm |
Overall Width | 22mm |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |