£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Made from impact resistant transparent polypropylene , allowing stored parts to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. Drawers can be partitioned to allow further product separation to suit specific storage requirements (see 593-970 for small drawers or 593-972 for medium and large).
Drawers:
Small: (H)36.5 x (W)54 x (L)140mm
Medium: (H)59 x (W)140 x (L)140mm
Large: (H)59 x (W)280 x (L)140mm
Small Parts Storage Cabinet shown for illustration purposes (not included)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140063006 |
Number of Compartments | 1 |
Overall Height | 551mm |
Overall Width | 306mm |
Product Material | Polypropylene |
Type | Parts Organiser |
UNSPSC Code | 24112401 |