£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
O-clip pincers are designed for rapidly closing O-clips ensuring a positive tamperproof seal. Manufactured from chrome vanadium steel with induction hardened, ground and polished jaws. Bonded vinyl-coated handle.
Features and Benefits
• Bonded, vinyl-coated handles provide bolstered grip and comfort when using
• Induction hardened jaws for accurate and precise closure of O-Clips
• Constructed of chrome vanadium steel for overall durability and robustness
Typical Applications
• Automotive
• Agricultural
• Fluid Handling
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Materials | Copper Steel |
Cutting Capacity | 8in. |
EAN | 5036140250413 |
ESD | No |
Handle Material | Vinyl |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Pincer Type | Clamping |
Protection Features | Bonded Vinyl Coated Handle |
UNSPSC Code | 27111525 |
VDE | No |