Kennedy

3/4in., Block, Nylon Bristle, Paste Brush, Handle Plastic

SKU:

KEN5331500K

MPN:

5331500K

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (28)

    Product Details

    This block paste brush is suited for use when spreading wallpaper paste. The brush possesses easy clean synthetic bristles that are resin set in a nickel plated ferrule. Complete with a plastic handle.


    Features and Benefits
    • Synthetic bristles reduce bristle loss and make for an easy clean
    • Resin set for superior bristle hold
    • Nickel plated ferrule keeps the bristles firmly together
    • Plastic handle improves user comfort and control


    Typical Applications
    • DIY
    • Construction
    • Decorating


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Nylon

    Bristle Shape

    Block

    Brush Length

    57mm

    Brush Thickness

    25mm

    Brush Type

    Paste Brush

    Brush Width

    3/4in.

    EAN

    5036140113930

    ECLASS Code

    21041102

    Handle Material

    Plastic

    Number of Pieces

    1

    Suitable Paint Types

    Wallpaper Paste

    UNSPSC Code

    31211904