SKU:
KEN5335170K
MPN:
5335170K
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This set of 6 paintbrushes contains hard wearing brushes designed to give long life and the finest of finishes for the true craftsman. Boasting high quality lacquered wood handles, chrome plated lapped and pressed ferrules. Complete with long, pure black, high quality bristles.
Features and Benefits
• 6 piece set ensures you have an ample amount of commonly used paintbrushes to hand
• High quality lacquered wood handles for comfort and product longevity
• Chrome plated lapped and pressed ferrules to effectively hold bristles in place
• Long, pure black, high quality bristles for minimal bristle loss and a smooth finish
Contents
• 3 x 25mm
• 2 x 50mm
• 1 x 13mm
Typical Applications
• DIY
• Painting
• Decorating
Attribute | Value |
---|---|
Brand | KennedyPro |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. |
EAN | 5036140019317 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 6 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |