£1.09
Ex VAT
£1.31
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Flat tip brushes are designed to reach behind radiators. These brushes are manufactured with a plastic handle and chrome-plated ferrule.
Features and Benefits
• Hard wearing bristles for longevity
• Angled brush head to reach behind radiators
Typical Applications
• Decorating
• Painting
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 45mm |
Brush Type | Radiator Brush |
Brush Width | 2in. |
EAN | 5036140022096 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |