£0.79
Ex VAT
£0.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Available in a variety of sizes, this range of straight handled, medium point paintbrushes are ideal for use when working on crevices and areas that require precision. With pure bristles finished in a black colour, each brush is marked with its size for instant selection of the right size when working.
Features and Benefits
• Ergonomic plastic handles give the user comfort and bolstered grip whilst using
• Each brush is clearly labelled for instant visibility and to allow you to easily select the correct size brush for your requirements
• Chrome plated ferrules are resistant to rust, corrosion and general wear and tear to protect your bristles
Typical Applications
• Ideal for use by painters and decorators when painting small or hard to reach areas that require precision
• Can also be useful to hobbyists for brushing small models and clearing dust and small particles from ornaments
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Point |
Brush Length | 18mm |
Brush Size Number | No.5 |
Brush Type | Artist Brush |
Brush Width | 4/32in. |
EAN | 5036140242128 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |