SKU:
KEN5335140K
MPN:
5335140K
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Hard wearing brushes designed to give long life and the finest of finishes for the true craftsman. High quality lacquered wood handles. Chrome plated lapped and pressed ferrules. Long, pure black, high quality bristles.
11 Piece Set: 3x 25 and 50mm, 2x 13mm, 1x 19, 38 and 75mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. 1/2in. 1in. 2in. 3/4in. 3in. |
EAN | 5036140019300 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 11 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |