£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
For nibbling shapes in wall and floor tiles. Suitable for use on both ceramic wall and floor tiles. Drop forged steel handles and tungsten carbide tips. Size: 6mm (1/4”) capacity.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 6mm |
Compatible Materials | Ceramic Tiles |
Cutting Wheel Material | Tungsten Carbide |
EAN | 5036140006393 |
ECLASS Code | 21040000 |
Handle Material | Steel |
Overall Length | 200mm |
Pack Quantity | 1 |
Type | Tile Nipper |
UNSPSC Code | 27111500 |