£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Six wheel cutting head with tungsten carbide cutting wheels.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Materials | Ceramic Tiles Glass |
Cutting Wheel Material | Tungsten Carbide |
EAN | 5036140026940 |
ECLASS Code | 21040000 |
Overall Length | 135mm |
Pack Quantity | 1 |
Type | Tile Cutter |
UNSPSC Code | 27111500 |