noscriptKennedy Replacement Blade, 14mm, High Carbon Steel Blade 5330620K | Cromwell Tools

Kennedy

Replacement Blade, 14mm, High Carbon Steel Blade

SKU:

KEN5330620K

MPN:

5330620K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to replace both short and long-handled wall scrapers, this 10 pack of 100mm replacement blades is ideal for ensuring your wall scraper is functioning to the best level possible. Suited for 200 and 300mm scrapers.


    Features and Benefits
    • Suited for both 200 and 300mm wall scrapers
    • Cost effective way of ensuring your tool is performing to an optimum level
    • 10 pack gives you ample spares to keep your tool working correctly


    Typical Applications
    • Decorating
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    100x14

    Blade Length

    100mm

    Blade Material

    High Carbon Steel

    Blade Width

    14mm

    Brand

    Kennedy

    EAN

    5036140014718

    ECLASS Code

    21040801

    Handle Material

    No Handle Included

    Number of Scraping Edges

    2

    Pack Quantity

    10

    Point Type

    N/A

    Tang Type

    N/A

    Type

    Replacement Blade

    UNSPSC Code

    27112601