£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
The steel blade is designed not to damage tiled flooring or laminates and can be used with product SSF5223863A, the Sitesafe® wooden handles floor scraper.
Features and Benefits
• Cost effective way of keeping your existing floor scraper working to an optimum level
• Steel construction is highly durable for longevity
• Scrapes but does not damage flooring or laminates
• For use with Floor Scraper SSF5223863A
Typical Applications
• Industrial Cleaning
• Construction
Attribute | Value |
---|---|
Blade Length | 210mm |
Blade Material | Stainless Steel |
Blade Width | 100mm |
Brand | Sitesafe |
EAN | 5036140228221 |
ECLASS Code | 21040801 |
Type | Replacement Blade |
UNSPSC Code | 27112601 |