SKU:
KEN5182900K
MPN:
5182900K
£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Including a straight pick, full hook, 90° hook and 45° hook, this set is the ideal product for use on cotter pins, keys, 'O' rings, springs and washers. Comprised of hardened and tempered chrome vanadium steel shanks with a knurled section for precise grip. Finished with an impact resistant square section handles for secure grip even when greasy.
Features and Benefits
• Manufactured from chrome vanadium steel for overall product durability
• Products are hardened and tempered to maintain a good edge even over time
• Knurled section allows for precision and use even in awkward and confined spaces
• Impact resistant plastic handle for bolstered comfort and grip even when greasy or oily
• 4 piece set ensures you'll always have to hand the perfect product for any application
Typical Applications
• For use when removing cotter pins, keys, 'O' rings, springs and washers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013629 |
ECLASS Code | 21040800 |
Handle Shape | Square |
Includes | 45° Hook Pick 90° Hook Pick Full Hook Pick Straight Pick |
Overall Length | 130mm |
Type | Pick & Hook Set |
UNSPSC Code | 27112300 |