SKU:
KEN5182850K
MPN:
5182850K
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
3 Piece Set
100mm three square, half round and 205mm flat.
All have wooden contoured handles with high grade steel blades which are hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots by removing minute amounts of metal from a surface which has been previously machined or filed.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111752 |
ECLASS Code | 21040800 |
Handle Shape | Contoured |
Includes | Flat Scraper Half Round Scraper Three Square Scraper |
Overall Length | 100 205mm |
Shape | Flat Half Round Three Square |
Type | Scraper Set |
UNSPSC Code | 27112300 |