£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Containing an ergonomic insulated full size handle, swivel cap and eight interchangeable drivers all supplied in a compact protective pouch with belt loop, this product is the ideal for electricians. Each driver has a 2-in-1 design - simply use the detachable swivel cap for fast (low torque) driving, or use the full size detachable ergonomic handle for higher torque fastening. Insulated handle keeps you protected up to 1000V AC/1500V DC.
Features and Benefits
• Blade manufactured from high quality, durable chrome vanadium steel
• Supplied in a protective pouch to easily organise, store and transport your tools
• Possesses an ergonomic handle to guarantee comfort whilst using and improve grip
• Carry pouch also features a belt loop to allow you to attach it to your person whilst on the move
• Handle protects up to 1000V AC/1500V DC to keep you safe
Contents
• Parallel: 0.4 x 2.5 x 100mm, 0.5 x 3.0 x 100mm, 0.8 x 4.0 x 100mm, 1.0 x 5.5 x 100mm, 1.2 x 6.5 x 100mm
• Cross Point: No.0 x 100mm, No.1 x 100mm, No.2 x 100mm
Typical Applications
• Ideal for use by professionals that have a specific need for insulated handled tools such as electricians, appliance installers,
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanaduim Steel |
Brand | Kennedy |
EAN | 5036140222311 |
ECLASS Code | 21040401 |
Number of Pieces | 10 |
Special Features | Insulated |
Standards Met | EN60900 |
Tip Size | 0.4mm 0.5mm 0.8mm 1.0mm 1.2mm No.0 No.2 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |