£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Designed for maximum grip under load application, this 12 piece screwdriver set contains an array of Pozi, Phillips and Flared drivers. All products possess a red moulded cushion grip to give optimum operator comfort. Ideal for assembly work, each driver boasts a blade made of tough chrome vanadium steel with a satin finish and magnetic tips, hardened and ground to prolong tool life. Supplied in a clear plastic wallet.
Features and Benefits
• Each driver possesses a red moulded cushion grip for maximum comfort, grip and control when using
• 12 piece set ensures you have a variety of screwdriver styles to hand for multiple applications including Flared, Pozi and Phillips
• Magnetic tips effectively hold fasteners in place when loosening or tightening
• Blades are manufactured from tough chrome vanadium steel for overall tool longevity
• Supplied in a clear plastic wallet to protect, organise and store your tools
Contents
• Flared: 6.5 stubby, 6.5 x 100, 6.5 x 150, 8.0 x 200 and 10.0 x 250
• PZ: No.1 x 75, No.2 x 100, No.3 x 150
• Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150
Typical Applications
• Engineering
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 250mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140120211 |
ECLASS Code | 21040401 |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 10.0mm 6.5mm 8.0mm No.1 No.2 No.3 |
Tip Type | Flared Phillips Pozi |
UNSPSC Code | 27111728 |