£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Featuring both flared and crosspoint screwdrivers, this 7 piece set of screwdrivers is suited for professional use. With hexagonal blades constructed from chrome vanadium steel and striking heads, each screwdriver is suitable for striking with a hammer to free up seized screws. Complete with a fully hardened magnetic tip and a comfortable moulded grip handle, the set is supplied in a display case.
Features and Benefits
• Chrome vanadium steel blades make for a roust product
• Fully hardened tips ensures a positive fit with fastenings
• Tips are magnetic to hold the screw in place making it easier to deliver accurate torque
• Comfortable moulded grip handle for user comfort and control
• Can be struck with a hammer to free up seized screws without damaging the tool
Typical Applications
• Electrical
• DIY
• Plumbing
• Automotive
• Construction
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140042957 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Handle Material | Polycarbonate |
Number of Pieces | 7 |
Overall Length | 150 175 180 200 210 270mm |
Screwdriver Type | Pound Thru Screwdriver |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 6.0mm 8.0mm 9.5mm No.1 No.2 No.3 |
Tip Type | Flared Phillips |
UNSPSC Code | 27111728 |