£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
This 7 piece screwdriver set protects the user from electric shock due to the VDE handles. Each product is volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. The blades are also insulated blades and are finished with magnetic tips. Containing both Phillips and Parallel screwdrivers, the set ensures you have the correct size tool to hand.
Features and Benefits
• Chrome vanadium steel blades are robust and resistant to wear and tear
• 7 piece set provides a variety of sized screwdrivers to suit multiple applications
• VDE handles to protect the user up to 1000V AC or 1500V DC
• Magnetic tips ensure torque is applied accurately by holding the fastening steady
Typical Applications
• Electrical
• DIY
• Construction
• Automotive
Standards
• Conforms to DIN 7438
• Conforms to DIN EN 60900
Attribute | Value |
---|---|
Blade Length | 100 125 150 154 75 85mm |
Blade Material | Chrome Vanaduim Steel |
Brand | Kennedy |
EAN | 5036140001329 |
ECLASS Code | 21040401 |
Number of Pieces | 7 |
Special Features | Insulated Magnetized Tip |
Standards Met | VDE tested DIN 7438 DIN EN 60900 |
Tip Size | 2.5mm 4.0mm 5.5mm 6.5mm No.0 No.2 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |