KennedyPro

Pro-Torq, Flared/Parallel/Phillips/Pozi, Screwdriver Set, Set of 12

SKU:

KEN5726020K

MPN:

5726020K

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (50+)

    Product Details

    This 12 piece screwdriver set is suited for professional use. Manufactured from chrome vanadium steel blades with magnetic tips, each tool is fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. The set contains Pozi, Flared, Parallel and Phillips drives. Manufactured with a convenient hanging hole in the handle for storage. All supplied in a zip-up fabric case.


    Features and Benefits
    • Dual material, high torque handles for bolstered grip and comfort
    • Magnetic tips ensure accuracy of torque delivered and hold the fastening in place
    • Each product possesses chrome vanadium steel blades for durability
    • Supplied in a zip case for storage and organisation
    • Each screwdriver possesses a hanging hole


    Typical Applications
    • DIY
    • Construction
    • Automotive
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    100 150 200 250 75mm

    Brand

    KennedyPro

    EAN

    5036140003101

    ECLASS Code

    21040401

    Number of Pieces

    12

    Screwdriver Type

    Standard Screwdriver Stubby Screwdriver

    Series

    Pro-Torq

    Special Features

    Magnetized Tip

    Standards Met

    DIN ISO 2380/8764

    Tip Size

    5.5mm 6.5mm No.1 No.2 No.3

    Tip Type

    Flared Parallel Phillips Pozi

    UNSPSC Code

    27111728